Interlocking Anti-Fatigue Foam Mat

Order Code: ZT3081908S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Application: For industrial and chemical applications where corrosion resistance is important.
Backing Material: High density EVA foam.
Colour: Black.
Dimensions: W x L mm: 620 x 620.
Face Material: Rubber.
Length m: 0.62.
Length mm: 620.
Product Type: Anti fatigue matting.
Shape: Square.
Thickness mm: 12.
Type: Foam mat.
Width mm: 620.Durable slip-resistant 2mm recycled rubber surface. Use as a stand-alone mat or modular interlocking tile. Excellent shock and vibration absorption. High density EVA foam (97kg/m³) base. Removable edging strips on all 4 sides. W620 x L620mm. 12mm thickness.

See full description
Specifications for Interlocking Anti-Fatigue Foam Mat
  • Colour
    Black
  • Thickness
    12mm
  • Shape
    Square
  • Length
    0.62m
    620mm
  • Backing Material
    High density EVA foam
  • Face Material
    Rubber
  • Width
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome