K-Mat Workstation Matting, LxW 1500 X 900mm, Black

Order Code: ZT2731039S

£439.99 Inc VAT (20%)


Description

K-Mat workstation matting, LxW 1500 x 900 mm, black. Supplied = assembled. Width = 900 mm. Height = 9 mm. Material = rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Weight = 6 kg. Surface weight = 4.45 kg/m². Model = perforated. Place of use = indoor use. Feature = anti-fatigue, non-slip, chemical resistant, drainage, oil resistant, washable. Work area = oily, dry, wet. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = non-slip mats. Hardwearing nitrile rubber matting. 100% nitrile - resistant to oils, greases and detergents. The raised ribbed surface ensures the matting is anti-slip. It is suitable for use in industry or in counter areas in the hospitality industry. Washable up to 60 °C. Reduces fatigue resulting from long periods spent standing. All-round tapered border edges reduce the risk of tripping.

See full description
Specifications for K-Mat Workstation Matting, LxW 1500 X 900mm, Black
  • Colour
    Black
  • Product Type
    Non-Slip Mats
  • Material
    Rubber
  • Supplied
    Assembled
  • Work Area
    Oily, Dry, Wet
  • Surface Weight
    4.45kg/m²
  • Height
    9mm
  • Width
    900mm
  • Surface
    Open
  • Applications
    Indoor Use
    Heavy Duty
  • Model
    Perforated
  • Weight
    6kg
  • Temperature Resistance
    10 To +60°C
  • Length
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome