Orthomat Premium 1.2m X 18.3m Black

Order Code: ZT3403628S

£1,499.99 Inc VAT (20%)


Description

Exceptional fatigue-relief properties – a real investment for the workplace. Dual layer construction for superior comfort and durability. Tough textured top surface for excellent resilience against wear and tear. Insulates against the effects of cold concrete floors. Low density under layer provides extremely effective underfoot cushioning. Ideal for demanding locations, especially where regular turning is involved. Tapered edges to reduce trip hazards. Range of colours available. Fire tested to BS EN 13501-1.

See full description
Specifications for Orthomat Premium 1.2m X 18.3m Black
  • Length
    1.2m
  • Width
    18.3m
  • Product Type
    Mat
  • Size
    1.2m x 18.3m
  • Colour
    Black