Orthomat Ribbed Anti-Fatigue Matting, LxW 1500 X 910mm, Grey With High Visibility Stripes

Order Code: ZT2709606S

£209.99 Inc VAT (20%)


Description

Orthomat Ribbed anti-fatigue matting, LxW 1500 x 910 mm, grey with high visibility stripes. Supplied = assembled. Width = 910 mm. Height = 9 mm. Material = PVC. Temperature resistance = 0 °C to +60 °C. Colour = grey with warning stripes. Length = 1500 mm. Weight = 7 kg. Surface weight = 3.5 kg/m². Model = single-ply. Place of use = indoor use. Feature = non-slip, anti-fatigue, chemical resistant, tapered. Work area = dry. Surface = closed. Application = light duty. Custom dimensions possible = no. Weight per item = 7 kg. Product type = anti-fatigue mats. For dry, standing workstations. R10 slip resistance in accordance with EN 13552. Resistant to most chemicals. Made of PVC. Cushioned floor matting with closed surface - reduces strain, insulates, improves footing in general. Easy to cut. Please state the chemicals to be used to determine whether the matting is compatible. Temperature resistant from 0 °C to +60 °C. Mat height approx. 9 mm. Weight approx. 3.5 kg/m².

See full description
Specifications for Orthomat Ribbed Anti-Fatigue Matting, LxW 1500 X 910mm, Grey With High Visibility Stripes
  • Colour
    Grey with Warning Stripes
  • Material
    PVC
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Surface
    Closed
  • Temperature Resistance
    0 To +60°C
  • Height
    9mm
  • Surface Weight
    3.5kg/m²
  • Width
    910mm
  • Length
    1500mm
  • Work Area
    Dry
  • Applications
    Indoor Use
    Light Duty
  • Model
    Single-Ply
  • Weight
    7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome