Orthomat Ultimate Anti-Fatigue Matting - Height 10mm

Order Code: ZT2730790S

£339.99 Inc VAT (20%)


Description

Orthomat Ultimate anti-fatigue matting, height 10 mm, per metre, length by the metre x width 900 mm. Supplied = assembled. Width = 900 mm. Height = 10 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Max. roll length = 18.3 m. Weight = 3 kg. Surface weight = 3.70 kg/m². Model = closed. Place of use = indoor use. Feature = anti-fatigue, non-slip, chemical resistant, tapered. Work area = oily, dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Form of delivery = cuts per metre. Product type = anti-fatigue mats. Ergonomic. Oil and chemical resistant. Tapered edges. Made of closed cell PVC foam. Takes the strain off the musculoskeletal system when standing for long periods. Non slip surface. The revolutionary PolyNit coating makes the matting resistant to most chemicals and oils. Tapered edges on all sides. Temperature resistant from -10 °C to +60 °C. Mat height approx. 10 mm. Max. roll length 18.3 m. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for Orthomat Ultimate Anti-Fatigue Matting - Height 10mm
  • Material
    PVC
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Width
    900mm
  • Surface Weight
    3.7kg/m²
  • Work Area
    Oily, Dry
  • Model
    Closed
  • Weight
    3kg
  • Temperature Resistance
    10 To +60°C
  • Scope of Delivery
    Cuts Per Metre
  • Surface
    Closed
  • Height
    10mm
  • Roll Length
    18.3m
  • Applications
    Indoor Use
    Medium Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome