Rampmat Perforated Rubber Matting, LxWxH 1500 X 900 X 12mm, Black Rubber

Order Code: ZT2717503S

£109.99 Inc VAT (20%)


Description

Rampmat perforated rubber matting, LxWxH 1500 x 900 x 12 mm, black rubber. Supplied = assembled. Width = 900 mm. Height = 12 mm. Material = rubber. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1500 mm. Weight = 8.5 kg. Surface weight = 6.2 kg/m². Model = perforated. Place of use = indoor use. Feature = non-slip, anti-fatigue, tapered, drainage. Work area = wet, dry. Surface = open. Application = medium duty. Custom dimensions possible = no. Product type = non-slip mats. Non-slip protection R10 in accordance with EN 13552. Prevents fatigue. Optimum drainage characteristics. Made of SBR rubber. The anti-fatigue matting is made of hardwearing SBR rubber. The all-round bevelled edges reduce the risk of tripping. Suitable for wet areas. Temperature resistant from -10 °C to +60 °C. Mat height approx. 12 mm, weight approx. 6.2 kg/m². Black.

See full description
Specifications for Rampmat Perforated Rubber Matting, LxWxH 1500 X 900 X 12mm, Black Rubber
  • Material
    Rubber
  • Colour
    Black
  • Product Type
    Non-Slip Mats
  • Supplied
    Assembled
  • Height
    12mm
  • Applications
    Medium Duty
    Indoor Use
  • Surface Weight
    6.2kg/m²
  • Model
    Perforated
  • Surface
    Open
  • Width
    900mm
  • Temperature Resistance
    10 To +60°C
  • Weight
    8.5kg
  • Length
    1500mm
  • Work Area
    Wet, Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome