Safety Light, Frost-Lux, Standard, Recognition Range 24 M

Order Code: ZT3149895S

£279.99 Inc VAT (20%)


Description

Safety light, FROST-LUX, STANDARD, recognition range 24 m. Supplied = pre-assembled, final assembly by customer. Type of mounting = wall and ceiling mounting. Recognition range = 24 m. Operating time = 3 hrs. Protection type = IP65. Protection class = 2. Bulb = LED. Power = 1, 5 watt. Mains voltage = 230 V/50 - 60 Hz. Length = 375 mm. Width = 150 mm. Height = 90 mm. Housing material = polycarbonate. Colour = white. Cover material = polycarbonate. Product type = emergency lights. Frost-proof down to -20 °C. Low energy costs as just 1.5 W. Quick assembly due to click assembly system. Frost-proof safety light/rescue sign luminaire for use in temperatures down to -20 °C. Automatic test function AUTOTEST, 3 coloured LEDs for signalling, including test button. Continuous operation. Includes 1 standard set of signs (emergency exit, escape route to right, escape route to left, escape route straight ahead) in accordance with EN ISO 7010 as self adhesive PET film. Mounting of pictograms on the cover.

See full description
Specifications for Safety Light, Frost-Lux, Standard, Recognition Range 24 M
  • Colour
    White
  • Product Type
    Emergency Lights