Solid Fatigue-Step Workstation Floor Covering, Closed Model, Height 17mm

Order Code: ZT2745013S

£369.99 Inc VAT (20%)


Description

Solid Fatigue-Step workstation floor covering, closed model, height 17 mm. Supplied = assembled. Width = 900 mm. Height = 17 mm. Material = nitrile rubber. Temperature resistance = 0 °C to +160 °C. Colour = black. Length = 900 mm. Weight = 10 kg. Surface weight = 14 kg/m². Model = closed. Place of use = indoor use. Feature = non-slip, chemical resistant, flame retardant. Work area = oily, dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Made of 100% nitrile rubber, black. Two edges of each standard tile are fitted with connecting elements, the other two edges with corresponding recesses. Temperature resistant from 0 °C to +160 °C. Textured surface. Non-slip protection R10 in accordance with EN 13552. B1 flame resistance - tested in accordance with BS EN 13501-1:2002 class Bfl-s1. Mat height 17 mm.

See full description
Specifications for Solid Fatigue-Step Workstation Floor Covering, Closed Model, Height 17mm
  • Material
    Nitrile Rubber
  • Colour
    Black
  • Product Type
    Boltless Systems
  • Supplied
    Assembled
  • Surface
    Closed
  • Applications
    Indoor Use
    Heavy Duty
  • Length
    900mm
  • Height
    17mm
  • Weight
    10kg
  • Work Area
    Oily, Dry
  • Width
    900mm
  • Temperature Resistance
    0 To +160°C
  • Model
    Closed
  • Surface Weight
    14kg/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome