Solid Fatigue-Step Workstation Floor Covering, Perforated Model, Height 19mm

Order Code: ZT2744954S

£399.99 Inc VAT (20%)


Description

Solid Fatigue-Step workstation floor covering, perforated model, height 19 mm. Supplied = assembled. Width = 900 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = 0 °C to +160 °C. Colour = black. Length = 900 mm. Weight = 13 kg. Surface weight = 15 kg/m². Model = perforated. Place of use = indoor use. Feature = non-slip, chemical resistant, drainage. Work area = wet, oily, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Made of 100% nitrile rubber, black. Two edges of each standard tile are fitted with connecting elements, the other two edges with corresponding recesses. Temperature resistant from 0 °C to +160 °C. Particularly slip resistant surface with granular carbide coating. This provides very good traction even in wet and oily work areas. Liquids can drain out through the perforations in the mat. Mat height 19 mm. Please state the chemicals to be used with the matting to verify compatibility.

See full description
Specifications for Solid Fatigue-Step Workstation Floor Covering, Perforated Model, Height 19mm
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Material
    Nitrile Rubber
  • Supplied
    Assembled
  • Work Area
    Wet, Oily, Dry
  • Width
    900mm
  • Height
    19mm
  • Model
    Perforated
  • Temperature Resistance
    0 To +160°C
  • Surface Weight
    15kg/m²
  • Surface
    Open
  • Weight
    13kg
  • Applications
    Indoor Use
    Heavy Duty
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome