Worksafe Perforated Workstation Matting, Nitrile Rubber, Blue

Worksafe Perforated Workstation Matting, Nitrile Rubber, Blue

Order Code: ZT2716707SCopy

£279.99 Inc VAT (20%)


Description

Worksafe perforated workstation matting, nitrile rubber, blue. Supplied = assembled. Width = 1500 mm. Height = 19 mm. Material = nitrile rubber. Temperature resistance = -20 °C to +160 °C. Colour = blue. Length = 900 mm. Weight = 13 kg. Surface weight = 12 kg/m². Model = perforated. Place of use = indoor use. Feature = anti-fatigue, chemical resistant, tapered, drainage. Work area = wet, oily, dry. Surface = open. Application = heavy duty. Custom dimensions possible = no. Product type = floor/workbench mats. For single workstations. Suitable for wet and dry areas. Heat resistant against hot chippings. Ergonomically designed air pockets on bottom of mat. Insulate against cold concrete floors. The hardwearing, smooth surface with 22 mm holes has a long service life. Tapered edges on all sides. Outstanding drainage characteristics ensure the work surface stays dry. Temperature resistant from -20 °C to +160 °C. Mat height approx. 19 mm. Weight approx. 12 kg/m². Length x width 1500 x 900 mm.

See full description
Specifications for Worksafe Perforated Workstation Matting, Nitrile Rubber, Blue
  • Colour
    Blues
  • Material
    Nitrile Rubber
  • Product Type
    Floor/Workbench Mats
  • Supplied
    Assembled
  • Weight
    13kg
  • Work Area
    Wet, Oily, Dry
  • Applications
    Heavy-Duty
    Indoor Use
  • Height
    19mm
  • Temperature Resistance
    20 To +160°C
  • Surface Weight
    12kg/m²
  • Model
    Perforated
  • Width
    1500mm
  • Length
    900mm
  • Surface
    Open