Workstation Matting, Yoga Octa Oil All-Round Matting, Black, Perforated Surface

Order Code: ZT2688400S

£219.99 Inc VAT (20%)


Description

Workstation matting, Yoga Octa Oil all-round matting, black, perforated surface. Supplied = assembled. Width = 900 mm. Height = 15 mm. Material = NR rubber. Temperature resistance = -30 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 11.4 kg. Surface weight = 8.4 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, chemical resistant, drainage, oil resistant, non-slip. Work area = oily, dry. Surface = perforated. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Octagonal openings allow liquids or oil to drain. Suitable for large workspaces with an individual setup. On assembly lines, machine workplaces, in production areas, etc. Good slip resistance/R10 (DIN 51130) Good drainage and ventilation characteristics/V10 (DIN 51130) Flexible modular system. Oil resistant. Yoga Octa Oil is ideal for workplaces where large, individual surfaces have to be laid out. The individual mats have two sides with studs and two sides with recesses and can therefore be fitted in each other. Yoga Octa Oil dampens noise, insulates against cold floors and offers good ergonomic and drainage properties. The mat is resistant to most oils and chemicals (please request test sample) When combined with the border edges (accessories) , the floor covering can be driven on with vehicles with pneumatic tyres.

See full description
Specifications for Workstation Matting, Yoga Octa Oil All-Round Matting, Black, Perforated Surface
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Material
    NR Rubber
  • Supplied
    Assembled
  • Temperature Resistance
    30 To +60°C
  • Height
    15mm
  • Work Area
    Oily, Dry
  • Length
    900mm
  • Surface Weight
    8.4kg/m²
  • Width
    900mm
  • Applications
    Indoor Use
    Heavy Duty
  • Model
    Plug-In System
  • Surface
    Perforated
  • Weight
    11.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome