YOGA DOME Anti-Fatigue Matting, Black Studs, Chemical Resistant, NBR Model, LxW 1200 X 900mm

Order Code: ZT2679525S

£299.99 Inc VAT (20%)


Description

YOGA DOME anti-fatigue matting, black studs, chemical resistant, NBR model, LxW 1200 x 900 mm. Supplied = assembled. Width = 900 mm. Height = 13 mm. Material = NBR rubber. Temperature resistance = 0 °C to +40 °C. Colour = black. Length = 1200 mm. Weight = 12 kg. Surface weight = 11.10 kg/m². Model = single mat. Place of use = for standing next to machinery and workstations. Feature = anti-fatigue, chemical resistant, oil resistant, tapered. Work area = oily, dry. Surface = closed. Application = medium duty. Bevelled edges = 40 mm. Custom dimensions possible = no. Product type = anti-fatigue mats. Low wear. Ergonomic due to hollow studs. Tapered on all sides. Ergonomic workplace matting for dry work areas and with studded surface. The 13 mm thick matting reduces the structure borne noise and provides insulation from cold floors. The hollow studs on the top surface give the matting particularly good ergonomic properties, e.g. for assembly workstations. The NBR model is resistant to most oils and chemicals.

See full description
Specifications for YOGA DOME Anti-Fatigue Matting, Black Studs, Chemical Resistant, NBR Model, LxW 1200 X 900mm
  • Material
    NBR Rubber
  • Colour
    Black
  • Product Type
    Anti-Fatigue Mats
  • Supplied
    Assembled
  • Surface
    Closed
  • Applications
    Medium Duty
  • Width
    900mm
  • Work Area
    Oily, Dry
  • Surface Weight
    11.1kg/m²
  • Model
    Single Mat
  • Height
    13mm
  • Length
    1200mm
  • Temperature Resistance
    0 To +40°C
  • Bevelled Edges
    40mm
  • Weight
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome