YOGA DOME Anti-Fatigue Matting, Black Studs, Corner Element, LxW 900 X 900mm

Order Code: ZT2679439S

£159.99 Inc VAT (20%)


Description

YOGA DOME anti-fatigue matting, black studs, corner element, LxW 900 x 900 mm. Supplied = assembled. Width = 900 mm. Height = 13 mm. Material = rubber. Temperature resistance = 0 °C to +40 °C. Colour = black. Length = 900 mm. Weight = 6.5 kg. Surface weight = 10.40 kg/m². Model = corner element. Place of use = for dry, static workstations. Feature = anti-fatigue, can be driven on, tapered. Work area = dry. Surface = closed. Application = medium duty. Bevelled edges = 40 mm. Custom dimensions possible = no. Product type = anti-fatigue mats. Low wear. Ergonomic due to hollow studs. Flexible modular system. Can be driven over by vehicles with pneumatic tyres. Ergonomic workplace matting with a studded surface for dry work areas. The 13 mm thick mat absorbs the sound of foot fall and insulates against cold floors. The matting features particularly good ergonomic properties due to hollow studs on the top side. The practical modular system allows different surfaces to be laid out, as well as individual designs that extend around corners. Particularly suitable for laying around machines or workplaces in combination with the centre and end piece mats.

See full description
Specifications for YOGA DOME Anti-Fatigue Matting, Black Studs, Corner Element, LxW 900 X 900mm
  • Product Type
    Anti-Fatigue Mats
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    6.5kg
  • Length
    900mm
  • Height
    13mm
  • Applications
    for Dry, Static Workstations
    Medium Duty
  • Work Area
    Dry
  • Model
    Corner Element
  • Bevelled Edges
    40mm
  • Surface Weight
    10.4kg/m²
  • Surface
    Closed
  • Width
    900mm
  • Temperature Resistance
    0 To +40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome