0
1

1.2m x 10m Solid Vinyl Matting Roll

Order Code: ZT1183620X

£309.99 Inc VAT (20%)


Description

Excellent chemical resistance. Rolls manufactured from resilient PVC. Effective sound insulation properties. Embossed pyramid surface for added grip. Economical and versatile rolls of loose lay matting.
Thickness: 3mm.
Colour: black only.

Specifications for 1.2m x 10m Solid Vinyl Matting Roll
  • Thickness
    3mm
  • Size
    1.2m x 10m
  • Product Type
    Matting Roll
  • Width
    10m
  • Colour
    Black
  • Material
    PVC
  • Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome