0
1
2

1.5m x 0.85m K-Mat Black Matting

Order Code: ZT1183697X

£239.99 Inc VAT (20%)


Description

100% nitrile mat with excellent resistance to grease, oils, fats and detergents. Anti-microbial properties inhibit bacteria growth ?? machine washable. Ideal for food processing/manufacturing environments. Raised ‘cross-grip’ surface for exceptional slip-resistance. Open holes for efficient drainage of spilt liquids. Effective anti-fatigue properties.
Height: 9mm.

See full description
Specifications for 1.5m x 0.85m K-Mat Black Matting
  • Product Type
    Mat
  • Height
    9mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome