0
1
2
3
4
5
6
7
8
9

60cm Built In Warming Drawer PushtoOpen AntiSlip Mat Black/Stainless Steel

Order Code: ZT3613256S

£199.99 Inc VAT (20%)


Description

Baridi 60cm Built-In Warming Drawer, Push-to-Open, Anti-Slip Mat, Black/Stainless Steel
• Space-Efficient Design: Measuring 60cm wide, this compact yet spacious warming drawer effortlessly fits into your kitchen layout, offering convenient accessibility while saving valuable counter space.
• Designed to compliment our range of Baridi ovens, cooker hoods and hobs.
• Versatile Use: Beyond warming dinnerware, use the drawer to gently heat plates, mugs, or even delicate desserts. Its versatility makes it an indispensable addition to your kitchen appliance collection.
• Optimal Temperature Control: Easily adjust the warming drawer's temperature between 30°C and 70°C, ensuring your food stays at the perfect serving temperature without the risk of overcooking.
• Generous Capacity: With ample space to accommodate up to 6 full dinner sets, our warming drawer is ideal for keeping multiple courses warm and ready to serve during large gatherings or intimate dinners.
• Model No. DH202

See full description
Specifications for 60cm Built In Warming Drawer PushtoOpen AntiSlip Mat Black/Stainless Steel
  • MFR Part No.
    DH202
  • Capacity
    25L
  • Weight
    11kg
  • Type
    Warming Drawer
  • Colour
    Black/Stainless Steel
  • Material
    Glass Door
  • Height
    14cm
  • Power
    410W
  • Depth
    54.5cm
  • Supply
    230V - 50Hz
  • Cable Length
    1.5m
  • Width
    59.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome