Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
Anti Slip Grit White 1.8kg
By Watco
Order Code:
ZT3271058S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/anti-slip-mats/anti-slip-grit-white-1-8kg/p/ZT3271058S
Add to quotation
View all Anti-Slip Mats
Description
Images for illustration purposes only
Anti Slip Grit White 1.8kg
Tags:
#BulkDiscount
Specifications
Specifications for Anti Slip Grit White 1.8kg
Colour
White
Product Type
Anti Slip Grit
Weight
1.8kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome