0
1

Anti-Slip Mat - 5790250

Order Code: ZT2468263S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Various areas of application: Workshop, household, car, spare time... Enormous slip resistance on many different surfaces Can be cut to size Resistant to temperatures from -30 �C to +100 �C Melting point approx. +250 �C Flame resistant Resistant to chemicals Shock- and noise absorbing Dimensions: W 475 x L 2000 mm Dimensions: W475xL2000mm

See full description
Specifications for Anti-Slip Mat - 5790250
  • Product Type
    Anti-Slip Mats
  • Melting Point
    ca. 250°C
  • Width
    475mm
  • Length
    2.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome