Anti-Slip Wet Room Matting - 90 x 100cm

Anti-Slip Wet Room Matting - 90 x 100cm

Order Code: ZT1097368SCopy

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%

Currently unavailable

Description

The introduction of more wetrooms, walk in showers, and hot tubs, has left many people with the problem of finding a slip resistant bath or shower mat that will be big enough to cover the large area. If the shower or wet room has a non slip surface already in place, a bath mat with suckers will not stick to the uneven floor or non slip surface, so here's a good alternative. The NEW ECO PER® Antimicrobial slip resistant Wetroom matting is made of the same soft, lightly textured, ridged PVC foam as the StayPut bath & shower mats, but can be cut to fit the floor area that you need. Silver technology is now being widely used as an additive in the manufacturing of materials, for its antimicrobial qualities. The Isagi Wetroom matting has been manufactured using this silver technology throughout the material, not just as a surface treatment, to inhibit growth of bacteria or mould. Free draining and easy to cut and lay, the matting has been made from PER® (Polymer Environmental Resin) which is OEKO-TEX Standard 100, Non Toxic (contains no heavy metals, Phenols or Phthalates), and is rubber and latex free. Both the mat and suckers are manufactured from the unique PER® material combined with an antimicrobial ‘Silver’ additive which actively inhibits mould and bacterial growth. Soft and Comfortable. Tough and durable. Excellent drainage and quick drying. Easy to cut and lay. Non-allergenic – Rubber and Latex free. Machine washable at 40° degrees. Oeko-Tex® Level 1 - Oeko-Tex® standard 100 is based upon the principle that babies and toddlers need special protection, therefore Class I: for baby articles is the highest level. StayPut Performance fabrics have been tested according to Oeko-Tex 100, this certifies that they contain no hazards to health, skin or the environment. Toxin and Heavy Metal free. Contains no phenols or phthalates.

See full description
Specifications for Anti-Slip Wet Room Matting - 90 x 100cm
  • Product Type
    Wet Room Matting