Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
Clear Anti Slip Beads 0.6kg
By Watco
Order Code:
ZT3268380S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/safety/anti-slip-mats/clear-anti-slip-beads-0-6kg/p/ZT3268380S
Add to quotation
View all Anti-Slip Mats
Description
Images for illustration purposes only
Clear Anti Slip Beads 0.6kg
Tags:
#BulkDiscount
Specifications
Specifications for Clear Anti Slip Beads 0.6kg
Weight
0.6kg
Colour
Transparent
Product Type
Anti Slip Beads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome