COBAmat Heavy Slip-resistance Mat - Red 0.6m x 10.0M

Order Code: ZT1159179P

£899.99 Inc VAT (20%)


Description

• Tough construction for heavy-duty use
• Conforms to Slip Resistance Test EN 13552 Category R10.
• 22mm x 10mm hole size

Specifications for COBAmat Heavy Slip-resistance Mat - Red 0.6m x 10.0M
  • Overall Width
    60cm
  • Mat Material
    PVC
  • MFR Part No.
    CD030610
  • Surface Finish
    Cross Ribbed
  • Overall Thickness
    12mm
  • Overall Length
    1000cm
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome