0
1

COBAscrape Slip-resistance Black Mat - 0.85m x 3m

Order Code: ZT1159225P

£299.99 Inc VAT (20%)


Description

• Heavy-duty 100% nitrile doormat.
• Non slip floor mat, ideal for wet, greasy or oily conditions.
• Raised pattern scrapes dirt and retains water.
• Holds up to 2.6 litres water/m2 or 1.5kg of dry dust/m2.
• Helps to reduce the risk of slipping on wet floors.
• Machine washable.
• Suitable for outdoor and indoor use.
• Safety bevelled edging as standard.
• Material: Nitrile rubber.

See full description
Specifications for COBAscrape Slip-resistance Black Mat - 0.85m x 3m
  • Colour
    Black
  • Material
    Nitrile rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome