Grit Trax, Height 2.1mm, Width 910mm, Sold By The Metre, Black

Order Code: ZT2725766S

£399.99 Inc VAT (20%)


Description

Grit Trax, height 2.1 mm, width 910 mm, sold by the metre, black. Supplied = assembled. Width = 910 mm. Height = 2.1 mm. Material = vinyl. Temperature resistance = -10 °C to +70 °C. Colour = black. Max. roll length = 18.3 m. Weight = 2.1 kg. Surface weight = 2.3 kg/m². Model = textured. Place of use = indoor use. Feature = insulating, non-slip, oil resistant, can be driven on. Work area = dry, wet, oily. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Form of delivery = cuts per metre. Product type = non-slip mats. Anti-slip runner with a low height made of fine grain, oil resistant vinyl with mineral coating. Easy to walk on. Suitable for oily areas. Anti-slip vinyl backing prevents the mat from slipping. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for Grit Trax, Height 2.1mm, Width 910mm, Sold By The Metre, Black
  • Product Type
    Non-Slip Mats
  • Colour
    Black
  • Material
    Vinyl
  • Supplied
    Assembled
  • Model
    Textured
  • Weight
    2.1kg
  • Applications
    Indoor Use
    Heavy Duty
  • Scope of Delivery
    Cuts Per Metre
  • Height
    2.1mm
  • Work Area
    Dry, Wet, Oily
  • Roll Length
    18.3m
  • Surface
    Closed
  • Temperature Resistance
    10 To +70°C
  • Width
    910mm
  • Surface Weight
    2.3kg/m²