Hard wearing rubber/nitrile composition.Open grid design for superior drainage.Excellent slip-resistance and anti-fatigue properties.Taper edged mat, or interlocking sections.Dimensions: 0.9m x 1.5m, 12mm thickness.Conforms to Slip Resistance Test EN13552, Category R10.