0
1
2
3

HI Visibility Site Mat 1m x 10m for Safe Walkways

Order Code: ZT3949560S

£139.99 Inc VAT (20%)


Description

SiteMat offers a cost-effective solution for anti-slip protection. This versatile, durable, and lightweight walkway surface provides exceptional non-directional grip, due to its diamond-embossed chequer plate pattern. Its eye-catching bright yellow colour also ensures high visibility in areas where safety is paramount, making it an ideal choice for construction sites, industrial settings, and other high-traffic environments.

See full description
Specifications for HI Visibility Site Mat 1m x 10m for Safe Walkways
  • Size
    1m x 10m
  • Length
    10m
  • Applications
    Industrial
    Construction
  • Colour
    Bright Yellow
  • Width
    1m
  • Product Type
    Site Mat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome