Industrial Rubber, White, Per Metre, Width 1400mm

Order Code: ZT2730757S

£399.99 Inc VAT (20%)


Description

Industrial rubber, white, per metre, width 1400 mm. Supplied = assembled. Width = 1400 mm. Height = 3 mm. Material = rubber. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Colour = white. Max. roll length = 10 m. Weight = 6.72 kg. Surface weight = 4.80 kg/m². Model = closed. Place of use = indoor use. Work area = dry. Surface = closed. Application = medium duty. Custom dimensions possible = no. Form of delivery = cuts per metre. Product type = industrial rubber mats. Does not rub off. Suitable for use in food processing. Very sturdy. White rubber that leaves no marks for food and beverage processing and for sealing. Material additives approved by the FDA (Food and Drug Administration USA) Highly resilient. Avoid vegetable and animal oils. Hardness: Shore A 65°. This product was developed for the food processing industry. However, it does not have any certificates. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for Industrial Rubber, White, Per Metre, Width 1400mm
  • Product Type
    Industrial Rubber Mats
  • Colour
    White
  • Material
    Rubber
  • Supplied
    Assembled
  • Work Area
    Dry
  • Scope of Delivery
    Cuts Per Metre
  • Weight
    6.72kg
  • Surface Weight
    4.8kg/m²
  • Applications
    Medium Duty
    Indoor Use
  • Roll Length
    10m
  • Height
    3mm
  • Surface
    Closed
  • Width
    1400mm
  • Model
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome