Luxury Slatted PVC Duckboard Matting Red 1m Cut Length

Order Code: ZT3489812S

£199.99 Inc VAT (20%)


Description

Unique broad cross-rib for superior barefoot comfort.Ideal for changing rooms etc.Free draining surface, ideal for wet areas.Anti-bacterial and anti-fungal.Simple to install and maintain.Resistant to commercial cleaning products.Overall height 12mm.Colour: Red.1m cut length, width 1000mm.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Luxury Slatted PVC Duckboard Matting Red 1m Cut Length
  • Overall Height
    12mm
  • Size
    1m x 1000mm
  • Product Type
    Duckboard Matting
  • Length of Cut
    1m
  • Width
    1000mm
  • Colour
    Red
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome