Matting - Rubber Ring, Mat 1000X1500MM, QTY.1

Order Code: ZT3079953S

£149.99 Inc VAT (20%)


Description

Colour: Black.
Connection Distance mm: 300.
Dimensions: W x L mm: 1000 x 1500.
Face Material: Rubber.
Length mm: 1500.
Thickness mm: 23.
Type: Mat.
Width mm: 1000.Extremely hard wearing rubber matting for a long life span in demanding conditions. Anti-slip matting, will remain flat and contours to floor surface. Provides excellent drainage and holes allow debris to fall through the mat. Conforms to Slip Resistance Test EN13552 category R10. Mat size: 1000 x 1500mm. Thickness: 23mm. Connectors required to link matting every 0.3m for larger area coverage.

See full description
Specifications for Matting - Rubber Ring, Mat 1000X1500MM, QTY.1
  • Colour
    Black
  • Thickness
    23mm
  • Face Material
    Rubber
  • Length
    1500mm
  • Connection Distance
    300mm
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome