Non-slip Matting, For Vertical Pull-Out Cabinet, HxWxD 1.5 X 305 X 705mm, Rubber

Order Code: ZT2694637S

£59.99 Inc VAT (20%)
£61.993% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Non-slip matting, for vertical pull-out cabinet, HxWxD 1.5 x 305 x 705 mm, rubber. Supplied = assembled. Material = rubber. Height = 1.5 mm. Width = 305 mm. Depth = 705 mm. For width = 450/810 mm. Colour = grey. Weight = 0.23 kg. Product type = accessories for fire resistant hazardous goods storage cupboards. To place in shelves and pull-out trays. Ensures the containers remain stable and prevents any slippage on the shelf. Non-slip matting made of grey rubber. To place in shelves and in pull-out trays in the type 90 vertical pull-out hazardous goods storage cupboards.

See full description
Specifications for Non-slip Matting, For Vertical Pull-Out Cabinet, HxWxD 1.5 X 305 X 705mm, Rubber
  • Material
    Rubber
  • Colour
    Grey
  • Height
    1.5mm
  • Depth
    705mm
  • Width
    305mm
  • Supplied
    Assembled
  • Weight
    0.23kg
  • For Width
    450 / 810mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome