Slip Resistant PVC Studded Floor Matting, 10m Roll

Order Code: ZT3488644S

£279.99 Inc VAT (20%)


Description

Durable vinyl, with 10% rubber content for greater tear resistance.Attractive dotted appearance.Slip resistant.Provides thermal and acoustic insulation.1.5mm height.Lay loose or bond to floor.

Specifications for Slip Resistant PVC Studded Floor Matting, 10m Roll
  • Length
    10m
  • Material
    PVC
  • Product Type
    Floor Matting
  • Height
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome