0
1
2

Tradesman's Runner 3200 x 700mm ARCWM4

Order Code: ZT1273785P

£35.99 Inc VAT (20%)


Description

The Arctic Hayes Tradesman's Runner is suitable for both interior and exterior work. Ideal for use in hallways and narrow passage ways. Easy to fold and store. The anti-slip mat is waterproof and washable, resistant to oil, water, bleaches, detergents and more. Supplied with a free storage bag.

Specifications for Tradesman's Runner 3200 x 700mm ARCWM4
  • MFR Part No.
    WM4
  • Size
    3200 x 700mm
  • Width
    700mm
  • Length
    3200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome