Ultra Clean Matting 4300, Transparent, 600 mm x 1.15 m, 40 Sheets/Pad, 6 Pads/Case
0
1
2

Ultra Clean Matting 4300, Transparent, 600 mm x 1.15 m, 40 Sheets/Pad, 6 Pads/Case

Order Code: ZT1028056P

£109.99 Inc VAT (20%)

Currently unavailable

Description

3M Nomad Ultra Clean Matting 4300 is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immediate use. The mat can be laid directly onto any clean floor surface and being low profile it does not need any edging or frame. It is designed to help protect clean areas where cleanliness and hygiene are critical factors.

See full description
Specifications for Ultra Clean Matting 4300, Transparent, 600 mm x 1.15 m, 40 Sheets/Pad, 6 Pads/Case
  • Overall Length
    60cm
  • Overall Width
    115cm
  • Colour
    White
  • MFR Part No.
    7100050743
  • Surface Finish
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome