Vinyl Loop Slip Wet Area Matting Type Cut Length Length M 1

Order Code: ZT3495628S

£129.99 Inc VAT (20%)


Description

Free draining, for bare foot comfort and safety in wet areas.Anti-bacterial- prevents growth of fungi and bacteria.Slip resistant.Width 900mm - available as 6m rolls, or cut to length in multiples of 1m. 8mm thickness.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Vinyl Loop Slip Wet Area Matting Type Cut Length Length M 1
  • Width
    900mm
  • Type
    Slip Wet Area Matting
  • Material
    Vinyl
  • Thickness
    8mm
  • Applications
    Wet Area

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome