Vinyl Loop Slip Wet Area Matting Type Roll Length M 6

Order Code: ZT3495687S

£519.99 Inc VAT (20%)


Description

Free draining, for bare foot comfort and safety in wet areas.Anti-bacterial- prevents growth of fungi and bacteria.Slip resistant.Width 900mm - available as 6m rolls, or cut to length in multiples of 1m. 8mm thickness.

Specifications for Vinyl Loop Slip Wet Area Matting Type Roll Length M 6
  • Width
    900mm
  • Product Type
    Slip Wet Area Matting
  • Material
    Vinyl
  • Applications
    Wet areas
  • Thickness
    8mm
  • Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome