Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
Vynagrip Heavy Duty PVC Matting - Connector Clips - End to End, Side By Side
By Slingsby
Order Code:
ZT3409819S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/anti-slip-mats/vynagrip-heavy-duty-pvc-matting-connector-clips-end-to-end-side-by-side/p/ZT3409819S
Add to quotation
View all Anti-Slip Mats
Description
Use one every 500mm.For joining Vynagrip sections end to end, or side by side.
Tags:
#BulkDiscount
Specifications
Specifications for Vynagrip Heavy Duty PVC Matting - Connector Clips - End to End, Side By Side
Product Type
Connector Clips
Material
PVC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome