Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
Vynagrip Heavy Duty PVC Matting - Connector Clips - Side to End
By Slingsby
Order Code:
ZT3409928S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
5-6
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/safety/anti-slip-mats/vynagrip-heavy-duty-pvc-matting-connector-clips-side-to-end/p/ZT3409928S
Add to quotation
View all Anti-Slip Mats
Description
Use one every 500mm.For joining sections of matting together, side to end.
Tags:
#BulkDiscount
Specifications
Specifications for Vynagrip Heavy Duty PVC Matting - Connector Clips - Side to End
Material
PVC
Product Type
Connector Clips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome