Wet Area PVC Safety Matting - Blue - Available As 15m Roll, Cut Length or Mat

Order Code: ZT3077983S

£619.99 Inc VAT (20%)


Description

Colour: Blue.
Dimensions: W x L mm: 600 x 15000.
Face Material: Anti-bacterial treated plastic.
Length mm: 15000.
Sold As: Roll.
Thickness mm: 9.
Width mm: 600.Ideal for swimming pools, showers, changing rooms, wet rooms etc. Anti-bacterial PVC construction. Free draining - for bare foot comfort and safety. Connector clips available for joining larger widths. Width 600mm, thickness 9mm. Available in 15m rolls, 900mm mats or cut lengths in multiples of 1m.

See full description
Specifications for Wet Area PVC Safety Matting - Blue - Available As 15m Roll, Cut Length or Mat
  • Colour
    Blue
  • Thickness
    9mm
  • Length
    15000mm
  • Width
    600mm
  • Face Material
    Anti-bacterial treated plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome