Workstation Matting, Yoga Solid Oil Industrial Matting, Black, Closed Surface

Order Code: ZT2688394S

£224.99 Inc VAT (20%)


Description

Workstation matting, Yoga Solid Oil industrial matting, black, closed surface. Supplied = assembled. Width = 900 mm. Height = 17 mm. Material = NR rubber. Temperature resistance = -30 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 12.7 kg. Surface weight = 12.8 kg/m². Model = plug-in system. Place of use = indoor use. Feature = anti-fatigue, chemical resistant, oil resistant, non-slip. Work area = oily, dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Closed surface. Oil and chemical resistant. Suitable for large workspaces with an individual setup. Good slip resistance/R10 (DIN 51130) Flexible modular system. Oil resistant. Yoga Solid Oil is ideal for workplaces where large, individual surfaces have to be laid out. The individual mats have two sides with studs and two sides with recesses and can therefore be fitted in each other. Yoga Solid Oil dampens noise, insulates against cold floors and offers good ergonomic properties. The mat is resistant to most oils and chemicals (please request test sample) When combined with the border edges, the floor covering can be driven on with vehicles with pneumatic tyres.

See full description
Specifications for Workstation Matting, Yoga Solid Oil Industrial Matting, Black, Closed Surface
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Material
    NR Rubber
  • Supplied
    Assembled
  • Surface Weight
    12.8kg/m²
  • Height
    17mm
  • Length
    900mm
  • Work Area
    Oily, Dry
  • Model
    Plug-In System
  • Weight
    12.7kg
  • Applications
    Indoor Use
    Heavy Duty
  • Temperature Resistance
    30 To +60°C
  • Surface
    Closed
  • Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome