Workzone Anti Slip Mat 60 x 90cm Black

Order Code: ZT3614135S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Multi-purpose tough rubber duckboard type mat with safety anti-slip surface reduces the risk of slipping. Bevels on all sides trip resistant and easy trolley/wheel access.
Excellent drainage, and swarf management. 13mm thick

Specifications for Workzone Anti Slip Mat 60 x 90cm Black
  • Product Type
    Anti Slip Mat
  • Colour
    Black
  • Thickness
    13mm
  • Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome