YOGA GRIP ULTRA Plug-In System, LxW 500 X 500mm, Pack Of 4, Black

Order Code: ZT2717751S

£179.99 Inc VAT (20%)


Description

YOGA GRIP ULTRA plug-in system, LxW 500 x 500 mm, pack of 4, black. Supplied = assembled. Width = 500 mm. Height = 16 mm. Material = recycled PVC. Temperature resistance = -23 °C to +60 °C. Colour = black. Length = 500 mm. Weight = 4.8 kg. Surface weight = 4.8 kg/m². Model = perforated. Place of use = indoor and outdoor use. Feature = non-slip, non-fading, chemical resistant, drainage, oil resistant. Work area = dry, wet. Surface = open. Application = heavy duty. Custom dimensions possible = no. Form of delivery = in packaging units. Weight per item = 1.2 kg. Product type = boltless systems. Practical plug-in system for covering individual surfaces. High degree of slip protection, R12 according to DIN 51130. Good drainage characteristics. Extremely hardwearing. Made of 100% recyclable PVC. Alkaline and acid resistant. Suitable for both wet and dry workstations in indoor and outdoor areas. Slip resistant, provides secure footing. Easy to clean. Liquids drain off easily. Temperature resistant from -23 °C to +60 °C. Mat height 16 mm. Weight approx. 4.8 kg/m². Black.

See full description
Specifications for YOGA GRIP ULTRA Plug-In System, LxW 500 X 500mm, Pack Of 4, Black
  • Product Type
    Boltless Systems
  • Colour
    Black
  • Material
    Recycled PVC
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Surface
    Open
  • Width
    500mm
  • Height
    16mm
  • Length
    500mm
  • Applications
    Heavy Duty
    Indoor and Outdoor Use
  • Item Weight
    1.2kg
  • Model
    Perforated
  • Weight
    4.8kg
  • Scope of Delivery
    In Packaging Units
  • Surface Weight
    4.8kg/m²
  • Temperature Resistance
    23 To +60°C
  • Work Area
    Dry, Wet