0
1

Anti Slip Aluminium Treads 635mm X 115mm Black

Order Code: ZT3269664S

£52.99 Inc VAT (20%)
£55.995% off


Description

Images for illustration purposes only
This tough, resin bound aluminium oxide provides a long-lasting, gritty finish to these stair treads. Easy to apply inside and out, on a range of surfaces.

Recommended areas of use
Ideal for application to cold, damp or difficult to clean surfaces.
Can be used on steps or walkways. The anti slip insert is firmly stuck to the surface and predrilled for screw fixing.
Features of anti slip aluminium treads
Self adhesive – easy to apply
Tough, resin-bonded aluminium oxide provides a long lasting, gritty finish
Water resistant pressure sensitive adhesive backing
Suitable for industrial and commercial use
Helps meet the requirements of the Disability Discrimination Act (DDA) and 2004 Building Regulations
Suitable for internal and external use - When used externally we suggest that this product is used with Watco Safety Tape Primer

See full description
Specifications for Anti Slip Aluminium Treads 635mm X 115mm Black
  • Material
    Aluminium oxide
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome