0
1
2
3

Epoxy Grip Strip Cartridge Black 310ml

Order Code: ZT3268922S

£83.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Epoxy Grip Strip is a highly effective and extremely versatile non slip flooring treatment.

Strips of Watco Epoxy Grip Strip can give a more attractive finish than a conventional coating. On outdoor steps it also allows rainwater to drain away more easily.

Recommended areas of use
Internal and external steps
Ramps, entrance ways and decking ect.
Around machinery
Features
Creates a smart, 1mm high, black strip with a charcoal-grey gritted surface
Use on concrete, wood, tiles, marble and other hard or painted surfaces
Ideal for internal and external steps, ramps, entrance ways, around machinery, decking
Create any width or length of strip using the special tape provided
An alternative to anti slip tape for a durable finish in heavy wear areas
Extremely durable epoxy resin base with carborundum grit
Ready for traffic in 16 hours
Supplied as an easy to use kit to fit a standard cartridge gun
Each pack contains the Cartridge, nozzle, grit and spreader.

See full description
Specifications for Epoxy Grip Strip Cartridge Black 310ml
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome