Gripfoot 50mm x 18.3m Blue

Order Code: ZT3403639S

£50.99 Inc VAT (20%)


Description

Self-adhesive tapes, cleats or tiles with an abrasive grip surface which helps to improve anti-slip properties. A hardwearing and easy to install solution to help prevent slips and trips. Available in a range of colours, including a hazard version which provides high visibility in darkness and low light conditions. Gripfoot Tape – versatile for floor surfaces,machinery and vehicles. Gripfoot Cleats (rectangular) are designed for use on steps and stairs. Gripfoot Tiles (square) are ideal for increasing safety on smooth, tiled floors. Slip tested to DIN 51130.

See full description
Specifications for Gripfoot 50mm x 18.3m Blue
  • Product Type
    Self-adhesive Tape
  • Colour
    Blue
  • Width
    50mm
  • Length
    18.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome