Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Anti-Slip Treads
Gripfoot Black/Yellow Tape 102mm x 18.3M
By Coba
Order Code:
ZT1184376X
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/anti-slip-treads/gripfoot-black-yellow-tape-102mm-x-18-3m/p/ZT1184376X
Add to quotation
View all Anti-Slip Treads
Description
Description unavailable
Specifications
Specifications for Gripfoot Black/Yellow Tape 102mm x 18.3M
Product Type
Tape
Length
18.3m
Colour
Black/Yellow
Width
102mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome