Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Anti-Slip Treads
GRP Decking 1200mm X 120mm X 40mm, Brown
By Watco
Order Code:
ZT3268009S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/safety/anti-slip-treads/grp-decking-1200mm-x-120mm-x-40mm-brown/p/ZT3268009S
Add to quotation
View all Anti-Slip Treads
Description
Images for illustration purposes only
GRP Decking 1200mm x 120mm x 40mm, BROWN
Specifications
Specifications for GRP Decking 1200mm X 120mm X 40mm, Brown
Colour
Brown
Thickness
40mm
Width
120mm
Length
1200mm
Product Type
Decking
Material
GRP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome