Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Anti-Slip Treads
Surestep Caution Treads 610 X 150 mm
By Watco
Order Code:
ZT3269855S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.27
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/anti-slip-treads/surestep-caution-treads-610-x-150-mm/p/ZT3269855S
Add to quotation
View all Anti-Slip Treads
Description
Images for illustration purposes only
Surestep Caution Treads 610 X 150 mm
Tags:
#BulkDiscount
Specifications
Specifications for Surestep Caution Treads 610 X 150 mm
Product Type
Caution Treads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome