30" Chef Apron White One Size

Order Code: ZT4060555S

£8.29 Inc VAT (20%)


Description

Key Features:
• 60 Degree Washable
• Apron Waist Long Length
• Chef Apron 30in
• Adult (Unisex)
• 30 Inch/76cm Long
• 240gsm
• Classic Fit
• One Size
• 65% Polyester 35% Cotton
• WRAP, BSCI, SMETA, OEKOTEX 100,
• Twill Tape Fastening

See full description
Specifications for 30" Chef Apron White One Size
  • Colour
    White
  • Certification
    RINA, OEKOTEX 100
  • Size
    One Size
  • Fabric Composition
    65% Polyester, 35% Cotton
  • Product Type
    Waist Apron
  • Gender
    Men
  • Fabric
    Woven Twill