AP-527X Heavy-Duty Leather Work Apron 12 Pocket KUNAP527X

Order Code: ZT1286344P

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kuny's AP-527X Heavy-Duty Leather Work Apron is made from heavy-duty suede leather. It has 12 pockets, including four main nail and tool pockets, six smaller pockets (for pliers, nail sets, pencils, etc.), a centre pocket for tape measure, nails or other tools and a leather combination square holder. In addition, the apron features 2 hammer hooks. Has double gussets which help to keep front pockets wide open for easy access. Its 52mm (2in) wide polyweb belt has a roller buckle. Fits waist sizes 29 to 46in.

See full description
Specifications for AP-527X Heavy-Duty Leather Work Apron 12 Pocket KUNAP527X
  • MFR Part No.
    AP-527X
  • Type
    Tool Apron
  • Material
    Leather
  • Holder Type
    Tool Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome