Baby Rocks Denim Bandana Bib Unisex Organic Denim One Size

Order Code: ZT5322791S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Your little one is bound to be the coolest kid in the neighbourhood with this organic denim bandana bib. A great accessory to finish off their outfit, with two adjustable poppers to grow with your baby.

Specifications for Baby Rocks Denim Bandana Bib Unisex Organic Denim One Size
  • Gender
    Unisex
  • Material
    100% Organic cotton denim
  • Product Type
    Bibs
  • Colour
    Organic Denim
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome