Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Aprons & Bibs
Bar Apron Black - S845BKR
By Portwest
Order Code:
ZT1076214S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/aprons-and-bibs/bar-apron-black-s845bkr/p/ZT1076214S
Add to quotation
View all Aprons & Bibs
Description
Bar Apron Black
Tags:
#BulkDiscount
Specifications
Specifications for Bar Apron Black - S845BKR
MFR Part No.
S845BKR
Colour
Black
Height
24cm
Length
43cm
Fabric Weight
0.102kg
Width
28cm
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome